SMC CDRA1BW63TF-90Z ROTARY ACTUATOR


Rotary Actuator

References
smc:CDRA1BW63TF-90Z
rubix:2600600
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CDRA1BW63TF-90Z ROTARY ACTUATOR


Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Magnet: D (Built-in)
Mounting: B (Basic)
Shaft Type: W (Double Shaft)
Angle Adjusting Unit: None
Type: Pneumatic
Size: 63 mm
Port Thread: TF (G)
Rotation Angle: 90°
Type of Cushioning: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.

Strengths

Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x175x139 mm
Logistic Weight2500 g
TypeRotary Actuator
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 301.76 excl. VAT
/ Each
£ 362.11 incl. VAT
  • Delivery usually within ( 19 ) days