References
SMC:CRA1BS100TF-180Z
Rubix:106A6956

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 45 mm |
Documents
Product details : SMC CRA1BS100TF-180Z ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 9500 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 45 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (anodized) |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 508.27 excl. VAT
/ Each
£ 609.92 incl. VAT
- Delivery usually within ( 24 ) days