Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CRA1BS63-180C ROTARY ACTUATOR
SMC CRA1BS63-180C ROTARY ACTUATOR
Rotary Actuator
References
smc:
CRA1BS63-180C
rubix:
106A8538
manufacturer :
00028496
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CRA1BS63-180C ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
Logistic Weight
3107
g
Type
Rotary Actuator
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
308.32
excl. VAT
/
Each
£
369.98
incl. VAT
Delivery usually within (
29
) days
Select variants (47)
Add to cart
Check our products from related categories
SMC CDQ2WB40TF-30DCMZ AIR CYLINDER
FESTO 156808 COMPACT CYLINDER ADVULQ-50-10-A-P-A
SMC CQSB16-20DCM COMPACT CYLINDER
SMC MGPM16-30Z COMPACT GUIDE CYLINDER
SMC CQUB40-45 COMPACT CYLINDER
SMC MGQM20-100 GUIDED CYLINDER
SMC C55B50-25M AIR CYLINDER
SMC CDLQA63TF-40D-B COMPACT CYLINDER WITH LOCK
SMC MGGLB63TF-200 GUIDE CYLINDER
FESTO 8092073 COMPACT CYLINDER ADN-S-50-10-A-P-A
SMC MGGMB40TF-200 GUIDE CYLINDER
NORGREN RM/192032/M/15 32MM DA VDMA COMPACT CYLINDER
SMC CDQ2WB180TF-20DCMZ COMPACT CYLINDER DOUBLE ROD
SMC CDQ2WB140TF-10DCMZ COMPACT CYLINDER DOUBLE ROD
SMC CQ2A40TF-175DCMZ COMPACT CYLINDER