References
SMC:ECDRA1BW80-180C
Rubix:109A9614
Manufacturer :00069514

Documents
Product details : SMC ECDRA1BW80-180C ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 20 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 498.19 excl. VAT
/ Each
£ 597.83 incl. VAT
- Delivery usually within ( 29 ) days