SMC CDRA1BSU100-90U-X10 ROTARY ACTUATOR


Rotary Actuator

References
smc:00222921
rubix:111A9268
brand logo
brand logo
Technical specifications
TypeRotary Actuator

Product details : SMC CDRA1BSU100-90U-X10 ROTARY ACTUATOR


The CRA1 rack and-amp; pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3 X 4 X 2 to a maximum of 8 X 9. 65 X 4. 41. Single shaft end or double shaft end models are available.

Strengths

•Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
TypeRotary Actuator
Show UNSPSC/ECL@SS
£ 769.01 excl. VAT
/ Each
£ 922.81 incl. VAT
  • Delivery usually within ( 24 ) days