References
SMC:CRBU2W15-90DZ
Rubix:2601512

Documents
Product details : SMC CRBU2W15-90DZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Strengths
•Rotary actuator, free-mounting type, CRBU2
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270
Possible direct mounting from 3 directions
Possible direct mounting from 3 directions
Three styles of units available: switch,
angle adjusting, switch and angle adjusting
Available in single or double vane
Single vane type can rotate up to 270
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Type | rotary actuator |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 256.44 excl. VAT
/ Each
£ 307.73 incl. VAT
- Delivery usually within ( 24 ) days