References
SMC:CDRBU2WU10-180SZ
Rubix:2600612

Documents
Product details : SMC CDRBU2WU10-180SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Free mount type.
•With Angle Adjuster.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Single flat)
Size: 10 mm
Rotating Angle: 180 (180°)
Vane Type: S (Single Vane)
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
•With Angle Adjuster.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Single flat)
Size: 10 mm
Rotating Angle: 180 (180°)
Vane Type: S (Single Vane)
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x31x31 mm |
|---|---|
| Logistic Weight | 71 g |
| Type | rotary actuator |
| Cylinder diameter | 10 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminum alloy; stainless steel; nbr |
Show UNSPSC/ECL@SS
£ 220.37 excl. VAT
/ Each
£ 264.44 incl. VAT
- Delivery usually within ( 24 ) days