References
SMC:MDSUB3-180S
Rubix:133A6034
Manufacturer :MDSUB3-180S
EAN:3618035936415
Documents
Product details : SMC MDSUB3-180S AIR CYLINDER
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•Rotary table/vane style
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Body Size: 3
Rotation Angle: 180 (Rotation Angle 180)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Body Size: 3
Rotation Angle: 180 (Rotation Angle 180)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | msu |
|---|
Show UNSPSC/ECL@SS
£ 388.70 excl. VAT
/ Each
£ 466.44 incl. VAT
- Delivery usually within ( 8 ) days
