References
SMC:MQR1-M5
Rubix:119A7788
Manufacturer :MQR1-M5
EAN:3618036369045

Technical specifications
| Type | rotary union |
|---|---|
| Material | stainless steel / aluminium / h-nbr / carbon steel |
Documents
Product details : SMC MQR1-M5 METAL SEAL ROTARY JOINT
Rotary Union, Low Torque.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
•Number of circuits: 1 to 16 circuits.
•Service life: 1 billion rotations.
•Allowable rpm: 200 to 3000.
•Operating pressure range: -100 kPa to 1.0 MPa.
Option: Standard
Circuits: 1
•Service life: 1 billion rotations.
•Allowable rpm: 200 to 3000.
•Operating pressure range: -100 kPa to 1.0 MPa.
Option: Standard
Circuits: 1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x34x16 mm |
|---|---|
| Logistic Weight | 30 g |
| Type | rotary union |
| Material | stainless steel / aluminium / h-nbr / carbon steel |
| Model | mqr |
Show UNSPSC/ECL@SS
£ 125.07 excl. VAT
/ Each
£ 150.08 incl. VAT
- Delivery usually within ( 4 ) days