SNAPLOCK 11/2 PART A316 SS A150-SS
Snaplock® Snaplock Male Adapter with Female BSP Thread 316 S/S
See technical informationSee documentsReferences
Snaplock:A150-SS
Rubix:128A7771


Technical specifications
| Type | part a adaptor with female thread bsp |
|---|---|
| Material | 316 stainless steel |
Documents
Product details : SNAPLOCK 11/2 PART A316 SS A150-SS
Strengths
Straight-through coupling
Simple & versatile
No tools required
Simple & versatile
No tools required
Applications
For pipe, hose, tubing and tanks conveying liquids and powders, including cooling water, fuels, chemicals, cosmetics, foodstuffs, offshore, pumps, adhesives, dyes, pharmaceuticals, pellets and many more.
Technical specifications
Attributes
| Type | part a adaptor with female thread bsp |
|---|---|
| Material | 316 stainless steel |
| Model | a150 |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Usually arrives within 14 working days