References
SMC:MQR8-M5
Rubix:119A7791
Manufacturer :MQR8-M5
EAN:3618036368901

Technical specifications
| Type | rotary union |
|---|---|
| Material | aluminium / stainless steel / h-nbr / carbon steel |
Documents
Product details : SMC MQR8-M5 ROTARY JOINT
Rotary Union, Low Torque.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
Low torque: 0.003 to 0.50 Nm.
Number of circuits: 1 to 16 circuits.
Allowable rpm: 200 to 3000.
Operating pressure range: -100 kPa to 1 MPa.
Seal structure: rubber or metal.
•Number of circuits: 1 to 16 circuits.
•Service life: 1 billion rotations.
•Allowable rpm: 200 to 3000.
•Operating pressure range: -100 kPa to 1.0 MPa.
Option: Standard
Circuits: 8
•Service life: 1 billion rotations.
•Allowable rpm: 200 to 3000.
•Operating pressure range: -100 kPa to 1.0 MPa.
Option: Standard
Circuits: 8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x105x49 mm |
|---|---|
| Logistic Weight | 771 g |
| Type | rotary union |
| Material | aluminium / stainless steel / h-nbr / carbon steel |
| Model | mqr |
Show UNSPSC/ECL@SS
£ 1,503.29 excl. VAT
/ Each
£ 1,803.95 incl. VAT
- Delivery usually within ( 4 ) days