References
Bürkert:424006
Rubix:217A7057
Manufacturer :424006




Technical specifications
| Type | burkert 424006 in-line flow sensor s/s |
|---|---|
| Material | stainless steel (316l / 1.4404) |
Product details : BURKERT 424006 IN-LINE FLOW SENSOR S/S
Bürkert Type S030 inline flow sensor fitting in stainless steel (PN16) with paddle wheel and internal thread G1 for liquid flow measurement.
Technical specifications
Attributes
| Type | burkert 424006 in-line flow sensor s/s |
|---|---|
| Material | stainless steel (316l / 1.4404) |
| Model | type s030 |
| Max. service pressure | 16 bar |
| Connection 2 | g1 |
| Connection 1 | g1 |
| Pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 551.00 excl. VAT
/ Each
£ 661.20 incl. VAT
- Usually arrives within 14 working days