KTR ROTEX 42 SPIDER 92 SH-A T-PUR ORANGE


ROTEX 42

References
ktr:ROTEX 42 92 SH A T-PUR
rubix:399A4361
manufacturer :020421000045
ROTEX ELASTOMER GR42 ORANGE 92SH
brand logo
Technical specifications

Product details : KTR ROTEX 42 SPIDER 92 SH-A T-PUR ORANGE


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight70 g
Size42
Materialt-pur
Show UNSPSC/ECL@SS
£ 24.97 excl. VAT
/ Each
£ 29.96 incl. VAT
  • Usually arrives within 14 working days