Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 130x23x23 mm |
---|---|
Logistic Weight | 96,25 g |
Type | dsnu round cylinder |
Cylinder diameter | 16 mm |
Cylinder stroke | 20 mm |
Delivery usually within ( 2 ) days