Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 20 mm |
Logistics dimensions (L x W x H) | 182x31x31 mm |
---|---|
Logistic Weight | 207,64 g |
Type | DSNU round cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 50 mm |
Delivery usually within ( 2 ) days