FESTO 196036 ROUND CYLINDER DSNU-40-160-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-40-160-PPV-A
Rubix:109A8263
Manufacturer :196036
EAN:4052568158842



Documents
Product details : FESTO 196036 ROUND CYLINDER DSNU-40-160-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1017,4 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 160 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 97.08 excl. VAT
/ Each
£ 116.50 incl. VAT
- Delivery usually within ( 2 ) days