References
Festo:DSNU-50-100-PPS-A
Rubix:390A8845
Manufacturer :559319
EAN:4052568205959



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 559319 ROUND CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1445,7 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 109.75 excl. VAT
/ Each
£ 131.70 incl. VAT
- Delivery usually within ( 11 ) days