References
Festo:DSNU-8-20-P-A
Rubix:390A8857
Manufacturer :1908248
EAN:4052568108298



Documents
Product details : FESTO 1908248 ISO CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 36,89 g |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 20 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 36.27 excl. VAT
/ Each
£ 43.52 incl. VAT
- Delivery usually within ( 2 ) days