FESTO 19179 STANDARDS-BASED CYLINDER DSNU-8-40-P-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-8-40-P-A
Rubix:108A4066
Manufacturer :19179
EAN:4052568066925



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 19179 STANDARDS-BASED CYLINDER DSNU-8-40-P-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x27x19 mm |
|---|---|
| Logistic Weight | 43,5 g |
| Type | dsnu round cylinder |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 36.49 excl. VAT
/ Each
£ 43.79 incl. VAT
- Delivery usually within ( 2 ) days