FESTO 5224637 ROUND CYLINDER DSNU-S-20-30-P-A-MX
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-S-20-30-P-A-MX
Rubix:263A6329
Manufacturer :5224637
EAN:4052568421243



Documents
Product details : FESTO 5224637 ROUND CYLINDER DSNU-S-20-30-P-A-MX
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Cylinder diameter | 21.3 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | round cylinder |
Show UNSPSC/ECL@SS
£ 47.85 excl. VAT
/ Each
£ 57.42 incl. VAT
- Delivery usually within ( 2 ) days