Round cylinder, single-acting ESNU
Type | ESNU Standard cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 200x43x43 mm |
---|---|
Logistic Weight | 454 g |
Type | ESNU Standard cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 50 mm |
Delivery usually within ( 11 ) days