References
IMI Norgren:KM/8021/M/50
Rubix:108A8837
Manufacturer :KM/8021/M/50


Technical specifications
| Type | norgren km/8021/m/50 stainless steel cush cyl |
|---|---|
| Cylinder stroke | 50 mm |
Product details : NORGREN KM/8021/M/50 STAINLESS STEEL CUSH CYL
Round cylinder
Round cylinder
Technical specifications
Attributes
| Type | norgren km/8021/m/50 stainless steel cush cyl |
|---|---|
| Cylinder stroke | 50 mm |
| Application | application in the food industry; pneumatic iso-6432 double-acting cylinder for handling and automation applications. |
| Reaming diameter | 20 mm |
| Material | stainless steel |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 391.69 excl. VAT
/ Each
£ 470.03 incl. VAT
- Usually arrives within 14 working days