References
IMI Norgren:KM/8025/M/125
Rubix:108A0068
Manufacturer :KM/8025/M/125


Technical specifications
| Type | norgren km/8025/m/125 cylinder |
|---|---|
| Cylinder stroke | 125 mm |
Product details : NORGREN KM/8025/M/125 CYLINDER
Round cylinder
Round cylinder
Technical specifications
Attributes
| Type | norgren km/8025/m/125 cylinder |
|---|---|
| Cylinder stroke | 125 mm |
| Application | suitable for applications in the food industry as well as for environments with high corrosion and acid exposure (stainless steel application requirements). |
| Reaming diameter | 25 mm |
| Material | stainless steel |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 332.71 excl. VAT
/ Each
£ 399.25 incl. VAT
- Usually arrives within 14 working days