SPARTEX 734129 ELRO ROUND SLING SWL KG 6000 3MTR


Round sling

References
spartex:734129
rubix:217A4839
ean:3660338020292
ELRO ROUND SLING Safe working load SWL kg 6000
brand logo
Technical specifications
Safe working load SWL6000 kg
Capacity length3 m
ColourBrown

Product details : SPARTEX 734129 ELRO ROUND SLING SWL KG 6000 3MTR


Slings made of a single sheath with anti-abrasion treatment which ensures a good hold and high protection.
Made of 100% high tenacity multi-filament polyester.
Manufactured in accordance with the specification of the EN1492-2+A1 standard
Working coefficient 1:7
Operating temperature -40°C to +100°C
Label :
- On the front, specifications according to EN 1492-2
- On the back, the note is in the form of pictograms for universal reading, understandable by all users

Strengths

Made of an anti-abrasion treated sleeve. Individual traceability of each product (delivered with a certificate of conformity)

Technical specifications


Attributes
Safe working load SWL6000 kg
Capacity length3 m
ColourBrown
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
  • In stock: Next day delivery