RS100-SUP-2 Tsubaki ANSI heavy duty roller chain
Chain pitch | 31.75 mm |
---|---|
Chain length | 3050 m |
Profile | Duplex (2) |
Logistic Weight | 25800 g |
---|---|
Chain pitch | 31.75 mm |
Chain length | 3050 m |
Profile | Duplex (2) |
Chain | ANSI SUPER Series |
Weight | 25.8 kg |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Pin length | 78.5 mm |
Tensile strength min. | 222 kN |
Plate height | 30.1 mm |
Plate thickness | 4 mm |
Plate type | Link |
Chain pin diameter | 9.54 mm |
Usually arrives within 14 working days