RUST-OLEUM 5282.5 FLOOR COATING 5200 STEEL GREY 5L
Rust-Oleum® Epoxyshield® Ultra
See technical informationSee documentsReferences
Rust-Oleum:5282.5
Rubix:2000710
EAN:8715743015793



Documents
Product details : RUST-OLEUM 5282.5 FLOOR COATING 5200 STEEL GREY 5L
Rust-Oleum® Epoxyshield® - A mono-component waterborne paint, based on epoxy-modified acrylic resin for a mild to moderately aggressive environment (regular pedestrian traffic / occasional vehicle traffic).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x185x222 mm |
|---|---|
| Logistic Weight | 6694 g |
| Volume | 2500 ml |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 111.44 excl. VAT
/ Each
£ 133.73 incl. VAT
- Usually arrives within 14 working days
