SMC S07B5-5G-M5 5 PORT SOLENOID VALVE
S0700, 5 Port Solenoid Valve, Plug Lead
See technical informationSee documentsReferences
SMC:S07B5-5G-M5
Rubix:392A6943
Manufacturer :S07B5-5G-M5
Documents
Product details : SMC S07B5-5G-M5 5 PORT SOLENOID VALVE
Strengths
Rubber Seal
Operating pressure: 0.7 MPa to 0.2 MPa
Individual exhaust
4 position dual 3-port valve
Technical specifications
Attributes
| Type | s0700, 5 port solenoid valve, plug lead |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 86.44 excl. VAT
/ Each
£ 103.73 incl. VAT
- Usually arrives within 14 working days
