FESTO 30998 SOLENOID VALVE MVH-5/3E-1/8-S-B
Solenoid valve MVH-5/3
See technical informationSee documentsReferences
Festo:MVH-5/3E-1/8-S-B
Rubix:107A3921
Manufacturer :30998
EAN:4052568114336

Documents
Product details : FESTO 30998 SOLENOID VALVE MVH-5/3E-1/8-S-B
Solenoid valve MVH-5/3E-1/8-S-B With solenoid coil and manual override, without plug socket. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 349.80 excl. VAT
/ Each
£ 419.76 incl. VAT
- Delivery usually within ( 8 ) days