SEALEY SAC10030VE COMPRESSOR 100LTR V-TWIN DIRECT DRIVE 3HP


SAC10030VE 100L V-TWIN DIRECT DRIVE AIR COMPRESSOR

References
sealey:SAC10030VE
rubix:80188281
manufacturer :SAC10030VE
brand logo
brand logo

Product details : SEALEY SAC10030VE COMPRESSOR 100LTR V-TWIN DIRECT DRIVE 3HP


• Air Displacement: 12.6cfm(357L/min).
• Maximum Free Air Delivery: 8.8cfm(249L/min).
• Maximum Pressure: 116psi(8bar).
• V-Twin pump with aluminium cylinders and cast iron liners for reduced weight and improved resistance to wear.
• Suitable for general-purpose workshop applications.
• Pump directly coupled to heavy-duty induction motor for reliable and quiet operation.
• Fitted with fully automatic pressure cut-out switch, air regulator and pressure gauges for tank and supply.
• Supplied with handle and wheels.
• Fitted with 3-pin plug.
• Model No. SAC10030VE

Strengths

100L V-Twin Direct Drive Air Compressor 3hp

Technical specifications


Attributes
No attributes to display for this product
£ 524.95 excl. VAT
/ Each
£ 629.94 incl. VAT
  • Usually arrives within 14 working days