3M 7000005986 SCOTCH RUBBER MASTIC TAPE 2228
Scotch® Rubber Mastic Tape 2228
See technical informationSee documentsReferences
3M:80698
Rubix:274A9740
Manufacturer :7000005986
EAN:00054007096566
Documents
Product details : 3M 7000005986 SCOTCH RUBBER MASTIC TAPE 2228
Scotch® Rubber Mastic Tape 2228 is a conformable self-fusing rubber electrical insulating and sealing tape with an EPR backing coated with mastic adhesive. This 2228 tape is suitable for low, medium and high voltage use.
Scotch® Rubber Mastic Tape 2228 is moisture resistant and has an aggressive, temperature stable mastic adhesive that offers excellent adherence. This tape features an ethylene propylene rubber backing and optimally resists against UV rays. Ideal for both indoor and weather exposed outdoor applications, this tape is designed for all your moisture sealing and electrical insulating applications. RoHS 2011/65/EU Compliant.
Strengths
• Provides protection against UV rays with its ethylene propylene rubber backing
• Primary electrical insulation for cable and wire connections and vibration padding for motor leads rated up to 1000 volts
• Thick construction allows quick application build–up and padding over irregular connections
• Withstands temperatures up to 90 °C
• RoHS 2011/65/EU Compliant
• Suitable for low, medium and high voltage use
Applications
Insulation
Technical specifications
Attributes
| Width | 508 mm |
|---|---|
| Length | 3 m |
| Thickness | 1.65 mm |
| Colour | black |
| Material | ethylene propylene rubber (epr) backing with mastic adhesive |
| Tensile strength | 1.03 N/mm² |
| Min. temperature | 0 °C |
| Max. temperature | 90 °C |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
- Delivery usually within ( 16 ) days



