3M 165YL6E TEMFLEX VINYL ELECTRICAL TAPE YELLOW 19MMX25M


3M™ Temflex™ Vinyl Electrical Tape 165

References
3m:TEMFLEX 165 19MM X 25M YELLOW
rubix:239A1098
manufacturer :7100184819
ean:04054596615755
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
ColourYellow
See all Specifications

Product details : 3M 165YL6E TEMFLEX VINYL ELECTRICAL TAPE YELLOW 19MMX25M


Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.

Strengths

Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight;Provides high electric strength;Keep a high level of performance in ambient temperatures up to 90°C;Professional grade tape, suitable for indoor or outdoor use;Available in industry standard colours;VDE Cerified, IEC 60454-3-1-5/F-PVCP/90;Flame-retardant

Applications

Insulation

Technical specifications


Attributes
Width19 mm
Length25 m
ColourYellow
Min. temperature0 °C
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
  • Usually arrives within 14 working days