3M 165BL1E TEMFLEX VINYL ELECTRICAL TAPE BLUE 15MMX10M


3M™ Temflex™ Vinyl Electrical Tape 165

References
3m:TEMFLEX 165 15MM X 10M BLUE
rubix:239A1079
manufacturer :7100184724
ean:04054596613492
brand logo
brand logo
Technical specifications
Width15 mm
Length10 m
ColourBlue
See all Specifications

Product details : 3M 165BL1E TEMFLEX VINYL ELECTRICAL TAPE BLUE 15MMX10M


Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.

Strengths

Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight;Provides high electric strength;Keep a high level of performance in ambient temperatures up to 90°C;Professional grade tape, suitable for indoor or outdoor use;Available in industry standard colours;VDE Cerified, IEC 60454-3-1-5/F-PVCP/90;Flame-retardant

Applications

Insulation

Technical specifications


Attributes
Width15 mm
Length10 m
ColourBlue
Thickness0.15 mm
MaterialPVC
Min. temperature0 °C
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.82 incl. VAT
  • Usually arrives within 14 working days