F4P (FIRST FOR PERFORMANCE) GRT PVC INSULATED TAPE 19MM X 33M GREY (L)
Insulated Tape
See technical informationSee documentsReferences
F4P:GRT
Rubix:234A5198

Documents
Product details : F4P (FIRST FOR PERFORMANCE) GRT PVC INSULATED TAPE 19MM X 33M GREY (L)
PVC Insulated Tape 19mm X 33M Grey (L)33 m x (Dia)82 mm x (W)19 mm
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Thickness | 0.13 mm |
| Colour | grey |
| Material | pvc |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
- Delivery usually within ( 3 ) days
