FESTO 542892 PRESSURE SENSOR SDE5-D10-O2-Q6-P-M8
SDE5 Pressure switch
See technical informationSee documentsReferences
Festo:SDE5-D10-O2-Q6-P-M8
Rubix:126A1933
Manufacturer :542892
EAN:4052568180850

Documents
Product details : FESTO 542892 PRESSURE SENSOR SDE5-D10-O2-Q6-P-M8
Pressure sensor SDE5-D10-O2-Q6-P-M8 With M8 plug version. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sde5 |
| Min. tension | 15 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 69.66 excl. VAT
/ Each
£ 83.59 incl. VAT
- Delivery usually within ( 2 ) days