References
IFM Electronic:PN2070
Rubix:262A7380
EAN:4021179289023

Documents
Product details : PN2070 ELECTRONIC PRESURE SENSOR
Strengths
•Two switching outputs, one of them programmable as IO-Link and one as analog output
Red/green display for clear identification of the acceptable range
The process connection can be rotated for optimum alignment
With long-term stability thanks to high overload protection
Robust design for use in harsh industrial environments
Red/green display for clear identification of the acceptable range
The process connection can be rotated for optimum alignment
With long-term stability thanks to high overload protection
Robust design for use in harsh industrial environments
Applications
Industrial
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | pn |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Max. tension | 30 V |
| Min. tension | 18 V |
Show UNSPSC/ECL@SS
£ 434.20 excl. VAT
/ Each
£ 521.04 incl. VAT
- Delivery usually within ( 5 ) days
