NORGREN 0882300000000000 PRESSURE SWITCH 25-250 BAR 18D
Electro-Mechanical Pressure Switch
See technical informationSee documentsReferences
IMI Norgren:0882300000000000
Rubix:125A6827
Manufacturer :0882300000000000


Technical specifications
| Type | electro-mechanical pressure switch |
|---|---|
| Execution | 18d electro-mechanical hydraulic pressure switch |
| Min. tension | 12 V |
Documents
Product details : NORGREN 0882300000000000 PRESSURE SWITCH 25-250 BAR 18D
Pressure switch R 1/4 25-250 bar
PRESSURE SWITCH R1/4 25-250 BAR
Technical specifications
Attributes
| Type | electro-mechanical pressure switch |
|---|---|
| Execution | 18d electro-mechanical hydraulic pressure switch |
| Min. tension | 12 V |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Max. tension | 24 V |
| Voltage | 24 V |
| Connection | g1/4 (r1/4) |
| Min. service pressure | 25 bar |
| Max. service pressure | 250 bar |
| Precision | ±4% (depending on control pressure) |
| Type of fluid | neutral, self-lubricating fluids (e.g. hydraulic oil, lubricating oil, light fuel) |
| Degree of protection (IP) | ip65 |
Show UNSPSC/ECL@SS
£ 158.22 excl. VAT
/ Each
£ 189.86 incl. VAT
- Usually arrives within 14 working days