Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Gland gaskets
(4)
Flat seals
(30)
See Sealing technology
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Sealing technology
Flat seals
Metal seals
Copper sealing ring
AVENTICS 8661380000
AVENTICS 8661380000
Sealing Ring
References
aventics:
8661380000
rubix:
273A0586
Technical specifications
Material
Copper
Inner diameter
17.2Ā
mm
Outer diameter
20.9Ā
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 8661380000
Technical specifications
Attributes
Material
Copper
Inner diameter
17.2Ā
mm
Outer diameter
20.9Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.43
excl. VAT
/
Each
Ā£
1.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS SEALING WASHER 0138 08 00
LEGRIS SEALING WASHER 0138 21 00
AVENTICS 8930601014
LEGRIS SEALING WASHER 0138 13 00
LEGRIS SEALING WASHER 0138 22 00
LEGRIS SEALING WASHER 0138 06 00
AVENTICS 1820209003
LEGRIS 0138 26 00 COPPER WASHER 26MM
LEGRIS 0138 16 00 COPPER WASHER 16MM
LEGRIS SEALING WASHER 0138 12 00
LEGRIS SEALING WASHER 0138 17 00
LEGRIS 0138 18 00 COPPER WASHER 18MM
LEGRIS SEALING WASHER 0138-20-00
AVENTICS 8661120000
LEGRIS 0138 27 00 COPPER WASHER 3/4IN BSPP