SECURIKEY-SFEV-GS-TZE EURO VAULT GAS STRUT SAFE


SECURIKEY-SFEV-GS-TZE EURO VAULT GAS STRUT SAFE

References
securikey:SFEV-GS-TZE
rubix:255A1379
brand logo
brand logo

Product details : SECURIKEY-SFEV-GS-TZE EURO VAULT GAS STRUT SAFE


£1,500 overnight cash cover (£15,000 valuables) 2mm Solid steel electrically welded body 4mm anti-bludgeon door fitted with 20mm hardened steel locking bolts Locking is via a motorised lock with keypad – 4 x AA batteries included Dual mode locking: fixed code and Hotel mode Management override key and master code ensures emergency entry at all times Soft foam insert protects valuables from damage Automatic interior light – 2 x AA batteries included Suitable for floor fixing – Bolts supplied Colour – Metallic Dark Grey RAL7001 Insurance ratings may change depending on location, Please check with your underwriters

Technical specifications


Attributes
No attributes to display for this product
£ 220.40 excl. VAT
/ Each
£ 264.48 incl. VAT
  • Usually arrives within 14 working days