References
Securikey:SFMV-2K-S-S2
Rubix:2575629
Documents
Product details : SECURIKEY MINI VAULT 2 KEY LOCKING F/S SFMV-2K-S-S2
Built to the highest manufacturing standards, our Security Safes are designed to protect a wealth of valuable items within a range of environments.
Strengths
•Independently tested and certified to EN14450 S2
4mm Solid steel electrically welded body
8mm anti-bludgeon door fitted with VdS Class 1 double bitted safe lock
Chrome plated bolt cups
Soft foam insert protects valuables from damage
Fully lined interior
Adjustable jewellery shelves included
Motion sensitive Interior light included
Suitable for rear or floor fixing - Bolts supplied
Colour - Metallic Dark Grey RAL7001
4mm Solid steel electrically welded body
8mm anti-bludgeon door fitted with VdS Class 1 double bitted safe lock
Chrome plated bolt cups
Soft foam insert protects valuables from damage
Fully lined interior
Adjustable jewellery shelves included
Motion sensitive Interior light included
Suitable for rear or floor fixing - Bolts supplied
Colour - Metallic Dark Grey RAL7001
Technical specifications
Attributes
| Model | s2 |
|---|
Show UNSPSC/ECL@SS
£ 609.92 excl. VAT
/ Each
£ 731.90 incl. VAT
- Usually arrives within 14 working days









