SCHNEIDER ELECTRIC XB5AD33 SELECTOR SWITCH (H)42 MM X (W)30 MM X (D)70
Selector Switch
See technical informationSee documentsReferences
Schneider Electric:XB5AD33
Rubix:234A5814
EAN:3389110903454





Documents
Product details : SCHNEIDER ELECTRIC XB5AD33 SELECTOR SWITCH (H)42 MM X (W)30 MM X (D)70
Technical specifications
Attributes
| Type | selector switch |
|---|---|
| Material | plastic (bezel);silver alloy (contact) |
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Delivery usually within ( 2 ) days