SCHNEIDER 230 V LED PILOT LIGH ZB4BVM5

Harmony xb4 light block led

See technical informationSee documents

References

Schneider Electric:ZB4BVM5
Rubix:152A9802
EAN:3389110892512
brand logo

Technical specifications

Typecomplete body/light block assembly

Documents

Product details : SCHNEIDER 230 V LED PILOT LIGH ZB4BVM5


The Harmony® XB4 metal range of modular control and signaling units combines simplicity of installation, flexibility, and robustness. It meets the requirements of the majority of industrial applications. These units are either complete products or separate components for customer assembly

Strengths

High performance even in the most demanding environments
Conformity with IEC, UL, CSA, CCC EAC, and JIS standards, as well as CE marking and marine approvalsUp to IP66, 67, 69, 69K,
Type 4X protection ratings
Operating temperature from -40°C –to 70°C
Shock protection level up to IK06
High vibration resistance with shake-proof terminal screws
Large set of accessories to customize your panels
Various types of connection are available: screw clamp, connector, Faston connector, spring terminal, or printed circuit board
A wide choice of contact blocks for general purpose or specific applications (low current, standard, or high power switching)
Operating temperatures-40 °F to +158 °F for outdoor applications

Applications

General purpose offer covering all segments and applications Industry
Machines and control panels in packaging, material handling, material working, pumping, etc
Ideal in extreme environments: food and beverage, automotive, and outdoor use such as mining, water treatment, etc
Building and infrastructure
Energy distribution panels, public works, restaurants, commercial buildings, airports, etc

Technical specifications


Attributes
Typecomplete body/light block assembly
£ 22.06 excl. VAT
/ Each
£ 26.47 incl. VAT
  • Usually arrives within 14 working days