References
Festo:VHEF-ES-B53C-G18
Rubix:244A8970
Manufacturer :4106818
EAN:4052568291334

Documents
Product details : FESTO 4106818 SELECTOR VALVE VHEF-ES-B53C-G18
Strengths
•Mechanical spring
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Vacuum operation possible
Reversible
Directly actuated
Dusted exhaust air
Technical specifications
Attributes
| Type | selector valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 93.92 excl. VAT
/ Each
£ 112.70 incl. VAT
- Delivery usually within ( 11 ) days