SMC SY5540-5YO-Q 5 PORT SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SY5000

See technical informationSee documents

References

SMC:SY5540-5YO-Q
Rubix:2608293
Manufacturer :00111879
EAN:3618036170115
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : SMC SY5540-5YO-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 5 (3 Position Pressure Centre)
Manifold Type: 40 (Base Mounted Non Plug-in Single)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650C)]
Lead Wire Length: None
Light/Surge Voltage Suppressor: Without light/surge voltage suppressor
Manual Override: Non-locking Push Style
A, B Port Size: Base Mounted w/o Sub-plate
Thread: Rc (or None)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight97 g
Typesolenoid valve
Number of Ports5
£ 88.46 excl. VAT
/ Each
£ 106.15 incl. VAT
  • Delivery usually within ( 4 ) days