SMC DL08-02 FITTING


Self-Align Fitting

References
smc:DL08-02
rubix:114A7384
brand logo
brand logo
Technical specifications
Materialc3604bd;c3771be
Threading diameter1/4
See all Specifications

Product details : SMC DL08-02 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: DL08-02 (Tube Size Ø8, Port Size (R(PT)1/4, Rc(PT)1/4))

Technical specifications


Attributes
Materialc3604bd;c3771be
Threading diameter1/4
Typeself-align fitting
Exterior tube diameter8 mm
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
  • Delivery usually within ( 4 ) days