SMC VXFA21AA 2 PORT SOL.VALVE FOR DUST COLLECTOR AIR OPERATED
SELF-PILOTED DIAPHRAGM UNCLOGGING SOLENOID VALVE
See technical informationReferences
SMC:VXFA21AA
Rubix:2610576
EAN:3618036507423

Product details : SMC VXFA21AA 2 PORT SOL.VALVE FOR DUST COLLECTOR AIR OPERATED
Our latest dust collector, 2 port solenoid or air operated valve, VXF Series, is now available with a wide range of port sizes from ¾" to 4" to accommodate the large bore market and industries such as iron and steel. With direct and flange piping, the VXF Series can be used in any system or industrial plant of any scale. A double diaphragm guarantees a high speed response. Its large opening sizes result in large discharge flow rates and its low minimum operating pressure allows low compressor power consumption. The VXF Series' renewed construction has extended the service life and reduced its operating noise, whilst consuming low energy of just 4.5W in most models. It has its own six or ten output controller, VXFC, featuring a dual pulse function that improves the dusting efficiency of the bag filter and is able to interrupt operations from an external switch.
Port Size: 1 (20A)
Piping: A (Direct Piping Type)
Material/Silencer: A (NBR/POM - Without Silencer - For Normal Temperature Max. 60 °C)
Port Thread: Standard (Rc)
Piping: A (Direct Piping Type)
Material/Silencer: A (NBR/POM - Without Silencer - For Normal Temperature Max. 60 °C)
Port Thread: Standard (Rc)
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 30.96 excl. VAT
/ Each
£ 37.15 incl. VAT
- Delivery usually within ( 8 ) days