AVENTICS 5812422600

Series 581, size 2

See technical information
References
Aventics:5812422600
Rubix:273A2695
brand logo
Technical specifications
Type5/3-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5812422600


5/3-way valve, series 581, size 2
5/3-way valve

Technical specifications


Attributes
Type5/3-way valve series 581
Number of Ports5
Volume flow rate2100 l/min
Show UNSPSC/ECL@SS
£ 278.90 excl. VAT
/ Each
£ 334.68 incl. VAT
  • Usually arrives within 14 working days