FESTO 2350968 SEMI-ROTARY DRIVE

Semi-rotary drive DRRD

See technical informationSee documents

References

Festo:DRRD-10-180-FH-PA
Rubix:390A8010
Manufacturer :2350968
EAN:4052568253660
DRRD-10-180-FH-PA Semi-rotary drive

Technical specifications

Typerotary actuator
See all Specifications

Documents

Product details : FESTO 2350968 SEMI-ROTARY DRIVE


Oscillating actuator DRRD-12-180-FH-PA Size=12, Deceleration angle=32 deg, Oscillation angle adjustment range, on both sides=+10 /-100 deg, Oscillation angle=180 deg, Cushioning=P: Spring rings/bumpers on both sides

Strengths

  • Twin-piston drive, power transmission via rack and pinion principle
  • Premium drive for very high energy absorption (load capacity and speed)
  • Very high precision and long service life
  • Many additional features such as mid-position or air and energy through-feed can be adapted
  • Sustainable thanks to extended life cycle and easier repairs
  • Sustainable in production thanks to reduced use of materials

Technical specifications


Attributes
Logistic Weight331,4 g
Typerotary actuator
Applicationhandling applications
Max. service pressure8 bar
Fixation centre-to-centre distance44 mm
Min. temperature-10 °C
Max. temperature60 °C
£ 288.62 excl. VAT
/ Each
£ 346.34 incl. VAT
  • Delivery usually within ( 2 ) days