Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 566213 SEMI-ROTARY DRIVE
FESTO 566213 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-63-270-P1-A-B
rubix:
390A8742
manufacturer :
566213
ean:
4052568213527
Technical specifications
Type
semi-rotary drive
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566213 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
5577
g
Type
semi-rotary drive
Max. service pressure
10
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
874.65
excl. VAT
/
Each
£
1,049.58
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 1562093 SEMI-ROTARY DRIVE
FESTO 8078837 MINI SLIDE DGST-8-50-E1A
FESTO 8078864 MINI SLIDE DGST-20-30-E1A
FESTO 556730 SWIVEL/LINEAR UNIT
FESTO 185947 SEMI-ROTARY DRIVE DSM-10-240-P-A-FF-FW
SMC MKB20-20R AIR CYLINDER
AVENTICS R412000405
FESTO 572369 HINGE CYLINDER
AVENTICS R412000370
FESTO 558114 HINGE CYLINDER
FESTO 558087 HINGE CYLINDER
FESTO 556514 SWIVEL/LINEAR UNIT
FESTO 549558 HINGE CYLINDER
FESTO 8078838 MINI SLIDE DGST-8-80-E1A
FESTO 549577 HINGE CYLINDER