Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 30654 SEMI-ROTARY DRIVE DSRL-12-180-P-FW
FESTO 30654 SEMI-ROTARY DRIVE DSRL-12-180-P-FW
Semi-rotary drive, metric DSR
References
festo:
DSRL-12-180-P-FW
rubix:
111A5305
manufacturer :
30654
ean:
4052568114060
Technical specifications
Type
Quarter Turn Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 30654 SEMI-ROTARY DRIVE DSRL-12-180-P-FW
Rotary vane drive with direct transmission to the drive shaft in a half-shell housing
Strengths
Semi-rotary vane drive
With spigot or hollow flanged shaft
The modern alternative is the semi-rotary drive DRVS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
86
x
73
x
62
mm
Logistic Weight
232
g
Type
Quarter Turn Actuator
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
393.23
excl. VAT
/
Each
£
471.88
incl. VAT
Delivery usually within (
8
) days
Select variants (6)
Add to cart
Check our products from related categories
FESTO 547572 SEMI-ROTARY DRIVE
FESTO 565779 HINGE CYLINDER
FESTO 556735 SWIVEL/LINEAR UNIT
SMC CRQ2BS15-90 ROTARY ACTUATOR
SMC CDRB1BW63-100S-XF ROTARY ACTUATOR
FESTO 549549 HINGE CYLINDER
FESTO 556481 SWIVEL/LINEAR UNIT
FESTO 556483 SWIVEL/LINEAR UNIT
FESTO 556478 SWIVEL/LINEAR UNIT
FESTO 556415 SWIVEL/LINEAR UNIT
FESTO 556759 SWIVEL/LINEAR UNIT
AVENTICS R412000398
FESTO 566212 SEMI-ROTARY DRIVE DSM-40-270-P1-FW-A-B
FESTO 2536489 SEMI-ROTARY DRIVE
SMC CP96SDB40-100-XC4 ISO 15552 CYLINDER