References
Festo:SIEZ-B-12
Rubix:121A4752
Manufacturer :538348
EAN:4052568049744

Documents
Product details : FESTO 538348 SENSOR BRACKET SIEZ-B-12
Sensor bracket SIEZ-B-12 For sensors, flush Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Size=M12, Mounting type=with through hole, Product weight=20 g
Technical specifications
Attributes
| Logistic Weight | 21,27 g |
|---|---|
| Type | sensor holder siez-b-12 |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- Delivery usually within ( 11 ) days